1/4" x 24" x 24" Abrasion Resistant coated polycarbonate clear sheet , 2 sides coated
Mfr # BBMMB-236-22-00
Zoro # G422844111
product price: $128.99
/ea
Sold in multiples of 8 for $1,031.92
Free Shipping & Returns
Key Features
Plastic Thickness
1/4 in
Plastic Material
Polycarbonate
Coating Type
Abrasion Resistant Coated Sheet
Size
24" x 24"
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BBMMB-236-22-00
Zoro #
G422844111
UPC #
-
Country of Origin
United States
Dimensions
Plastic Length
24 in
Plastic Thickness
1/4 in
Plastic Width
24 in
Size
24" x 24"
Details
Plastic Material
Polycarbonate
Item
Abrasion Resistant Polycarbonate sheet
Coating Type
Abrasion Resistant Coated Sheet
Color
Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.