1/8" x 12" x 12" Abrasion Resistant coated polycarbonate clear sheet, 2 sides coated
Mfr # BBMLB-118-11-00
Zoro # G922844109
product price: $31.15
/ea
Sold in multiples of 32 for $996.80
Key Features
Color
Clear
Coating Type
Abrasion Resistant Coated Sheet
Plastic Thickness
1/8 in
Size
12" x 12"
Plastic Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BBMLB-118-11-00
Zoro #
G922844109
UPC #
-
Country of Origin
United States
Dimensions
Plastic Width
12 in
Plastic Length
12 in
Plastic Thickness
1/8 in
Size
12" x 12"
Details
Color
Clear
Coating Type
Abrasion Resistant Coated Sheet
Item
Abrasion Resistant Polycarbonate sheet
Plastic Material
Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.