1/8" x 12" x 24" Abrasion Resistant coated polycarbonate clear sheet, 2 sides coated
Mfr # BBMMB-118-12-00
Zoro # G722844101
product price:Â $55.49
/ea
Sold in multiples of 16 for $887.84
Key Features
Plastic Thickness
1/8 in
Size
12" x 24"
Coating Type
Abrasion Resistant Coated Sheet
Color
Clear
Plastic Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BBMMB-118-12-00
Zoro #
G722844101
UPC #
-
Country of Origin
United States
Dimensions
Plastic Thickness
1/8 in
Size
12" x 24"
Plastic Width
12 in
Plastic Length
24 in
Details
Coating Type
Abrasion Resistant Coated Sheet
Item
Abrasion Resistant Polycarbonate sheet
Color
Clear
Plastic Material
Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.