3/16" x 12" x 24" Abrasion Resistant coated polycarbonate clear sheet, 2 sides coated
Mfr # BBMMB-177-12-00
Zoro # G122844107
product price:Â $58.29
/ea
Sold in multiples of 16 for $932.64
Key Features
Coating Type
Abrasion Resistant Coated Sheet
Plastic Thickness
3/16 in
Size
12" x 24"
Plastic Material
Polycarbonate
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BBMMB-177-12-00
Zoro #
G122844107
UPC #
-
Country of Origin
United States
Dimensions
Plastic Thickness
3/16 in
Size
12" x 24"
Plastic Width
12 in
Plastic Length
24 in
Details
Coating Type
Abrasion Resistant Coated Sheet
Plastic Material
Polycarbonate
Item
Abrasion Resistant Polycarbonate sheet
Color
Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.