3/16" x 24" x 24" Abrasion Resistant coated polycarbonate clear sheet, 2 sides coated

  • Mfr # BBMMB-177-22-00

  • Zoro # G322844129


product price:  $109.99
/ea
Sold in multiples of 8 for $879.92
Free Shipping & Returns

Key Features

Color
Clear
Plastic Material
Polycarbonate
Coating Type
Abrasion Resistant Coated Sheet
Plastic Thickness
3/16 in
Size
24" x 24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BBMMB-177-22-00
Zoro #
G322844129
UPC #
-
Country of Origin
United States

Dimensions

Plastic Length
24 in
Plastic Width
24 in
Plastic Thickness
3/16 in
Size
24" x 24"

Details

Color
Clear
Plastic Material
Polycarbonate
Coating Type
Abrasion Resistant Coated Sheet
Item
Abrasion Resistant Polycarbonate sheet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.