3/8" x 12" x 12" Abrasion Resistant coated polycarbonate clear sheet, 2 sides coated

  • Mfr # BBLMB-375-11-00

  • Zoro # G522844110


product price:  $38.89
/ea
Sold in multiples of 32 for $1,244.48

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
3/8 in
Coating Type
Abrasion Resistant Coated Sheet
Color
Clear
Size
12" x 12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBLMB-375-11-00
Zoro #
G522844110
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
3/8 in
Plastic Width
12 in
Plastic Length
12 in
Size
12" x 12"

Details

Plastic Material
Polycarbonate
Coating Type
Abrasion Resistant Coated Sheet
Item
Abrasion Resistant Polycarbonate sheet
Color
Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.