3/8" x 12" x 24" Abrasion Resistant coated polycarbonate clear sheet, 2 sides coated

  • Mfr # BBLMB-375-12-00

  • Zoro # G022844160


product price:  $71.19
/ea
Sold in multiples of 16 for $1,139.04

Key Features

Coating Type
Abrasion Resistant Coated Sheet
Plastic Material
Polycarbonate
Size
12" x 24"
Color
Clear
Plastic Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBLMB-375-12-00
Zoro #
G022844160
UPC #
-
Country of Origin
United States

Dimensions

Plastic Length
24 in
Size
12" x 24"
Plastic Width
12 in
Plastic Thickness
3/8 in

Details

Item
Abrasion Resistant Polycarbonate sheet
Coating Type
Abrasion Resistant Coated Sheet
Plastic Material
Polycarbonate
Color
Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.