3/8" x 24" x 24" Abrasion Resistant coated polycarbonate clear sheet, 2 sides coated
Mfr # BBLMB-375-22-00
Zoro # G922844130
product price:Â $135.99
/ea
Sold in multiples of 8 for $1,087.92
Free Shipping & Returns
Key Features
Color
Clear
Coating Type
Abrasion Resistant Coated Sheet
Size
24" x 24"
Plastic Thickness
3/8 in
Plastic Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BBLMB-375-22-00
Zoro #
G922844130
UPC #
-
Country of Origin
United States
Dimensions
Plastic Length
24 in
Size
24" x 24"
Plastic Thickness
3/8 in
Plastic Width
24 in
Details
Color
Clear
Item
Abrasion Resistant Polycarbonate sheet
Coating Type
Abrasion Resistant Coated Sheet
Plastic Material
Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.