3/8" x 24" x 48" Abrasion Resistant coated polycarbonate clear sheet , 2 sides coated

  • Mfr # BBLMB-375-24-00

  • Zoro # G622844126


product price:  $264.99
/ea
Sold in multiples of 4 for $1,059.96
Free Shipping & Returns

Key Features

Coating Type
Abrasion Resistant Coated Sheet
Size
24" x 48"
Color
Clear
Plastic Material
Polycarbonate
Plastic Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BBLMB-375-24-00
Zoro #
G622844126
UPC #
-
Country of Origin
United States

Dimensions

Plastic Width
24 in
Plastic Length
48 in
Size
24" x 48"
Plastic Thickness
3/8 in

Details

Coating Type
Abrasion Resistant Coated Sheet
Item
Abrasion Resistant Polycarbonate sheet
Color
Clear
Plastic Material
Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.