Beacon Light, 10 to 30V DC, Not Applicable FPM, 1 3/8 in Dia.

  • Mfr # 24132050

  • Zoro # G812533793


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Power Source
Wire
Standards
CE, cULus, RoHS, UKCA, UL Type 4X, WEEE
Overall Diameter
1 3/8 in
Features
Compact LED Recessed Luminaire with Continuous Light, Control is Via a Pre-Assembled M12 Connector
Voltage
10 to 30V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24132050
Zoro #
G812533793
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
1 3/8 in
Overall Depth
2 17/32 in
Footprint Diameter
2 3/16 in

Details

Item
Beacon Light
Power Source
Wire
Standards
CE, cULus, RoHS, UKCA, UL Type 4X, WEEE
Features
Compact LED Recessed Luminaire with Continuous Light, Control is Via a Pre-Assembled M12 Connector
Voltage
10 to 30V DC
Connection Type
5-Pole M12 Plug
Operating Current
30 mA
Operating Temperature - Minimum
-20 Degrees C
Light Operating Mode
Steady
NEMA Rating
NEMA 4X
Mounting Style
Flush Mount
Lens Color
Clear
Requires Base
Base Not Required
IP Rating
IP65, IP69K
Footprint Shape
Circle
Lifespan
50,000 hr
Operating Temperature - Maximum
50 Degrees C
Lamp Color
Blue, Green, Red, Turquoise, Violet, White, Yellow
For Location
Indoor, Outdoor
Housing Color
Black
Light Source
LED
Product Type
Warning Light
Lens Shape
Dome
Includes Mounting Hardware
Mounting Hardware Included
Operating Voltage
10 to 30V DC

Description

Beacon Light, Flashes per Minute Not Applicable, Power Source Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.