Beacon Light Combination, 10 to 30V DC, Not Applicable FPM, 1 3/8 in Dia.

  • Mfr # 24134050

  • Zoro # G412533773


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Power Source
Wire
Housing Material
Polycarbonate
Standards
CE, cULus, RoHS, UKCA, UL Type 4X, WEEE
Overall Diameter
1 3/8 in
Features
Compact LED recessed luminaire with continuous light and an attention- grabbing buzzer. The multicolour version offers up to seven colours in one luminaire: red, yellow, green, white, blue, violet and turquoise.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24134050
Zoro #
G412533773
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
1 3/8 in
Overall Length
2 17/32 in

Details

Item
Beacon Light Combination
Power Source
Wire
Housing Material
Polycarbonate
Standards
CE, cULus, RoHS, UKCA, UL Type 4X, WEEE
Features
Compact LED recessed luminaire with continuous light and an attention- grabbing buzzer. The multicolour version offers up to seven colours in one luminaire: red, yellow, green, white, blue, violet and turquoise.
Voltage
10 to 30V DC
Connection Type
M12 Plug 5-Pole
IP Rating
IP65, IP69K
NEMA Rating
NEMA 4X
Mounting Style
Flush Mount
Lens Color
Clear
Lens Shape
Dome
Housing Color
Black
Operating Temperature - Maximum
50 Degrees C
Light Operating Mode
Steady
Operating Temperature - Minimum
-20 Degrees C
Sound Style
Tone
Alarm Volume @ 10 ft - Maximum
85 dB
Alarm Volume @ 1 m - Maximum
80 dBA
Operating Current
130 mA
Product Type
Buzzer and LED
Sound Continuity
Continuous
Control Protocol
Direct Wire
Light Source
LED
Lifespan
50,000 hr
Operating Voltage
10 to 30V DC

Description

Beacon Light - 35MM Combination

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.