Hailey Champagne Gold Bed/Bath Door Handle, Round Rosette, Concealed Screws (Privacy)
- Mfr # 201PVGD
- Zoro # G923565379
product price:Â
$
93.45
/ea
Key Features
Height
8 in
Width
2.5 in
Handle Length
5.25 in
Includes
Levers, Installation Hardware, Lock,Strike, Latch
Material
Zinc Alloy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 201PVGD
- Zoro #
- G923565379
- UPC #
- 850037384310
- Country of Origin
- China
Dimensions
- Height
- 8 in
- Width
- 2.5 in
- Handle Length
- 5.25 in
Details
- Includes
- Levers, Installation Hardware, Lock,Strike, Latch
- Item
- Door Lever
- Material
- Zinc Alloy
- Color
- Champagne Gold
- Finish
- Brass
- Lockset Function
- Privacy
Description
The McBowery Hailey Interior Door Lever combines modern style with durable performance for residential interiors. Ideal for new construction and renovations, it features precision engineering, concealed screws, and coordinated finishes for a cohesive look throughout the home.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.