Zoro Homepage

Coffee, Premium Roast Decaf, Can, Coffee, 24 oz

  • Mfr # 079737

  • Zoro # G205672504


product price: $23.99
/ea

Key Features

Net Weight
24 oz
Beverage Package Style
Can
Coffee Roast/Tea Type
Medium
Beverage Format
Coffee
Max. Brewing Capacity
24 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
079737
Zoro #
G205672504
UPC #
43000079737
Country of Origin
United States

Details

Item
Coffee
Net Weight
24 oz
Beverage Package Style
Can
Coffee Roast/Tea Type
Medium
Beverage Flavor
Premium Roast Decaf
Beverage Format
Coffee
Max. Brewing Capacity
24 oz

Description

Made with 100% Arabica beans and carefully harvested from the rich soils and mountainous regions of the foremost coffee-growing areas of the world. Delicious starts right here. Enjoy the discovery! Arabica beans are widely recognized for their superior flavor, smooth body and rich aroma versus other coffee. Roasting coffee beans requires the right balance of time and precise temperature to convert coffee's naturally occurring sugars and starches to rich coffee. For a great brew of coffee, use 2 Tbsp of ground coffee in your brewer for every 6 fl oz of water.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.