Zoro Homepage

CASTER, STEM5OD, 1/2-13, LACK

  • Mfr # 596

  • Zoro # G703553343


product price: $29.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
596
Zoro #
G703553343
UPC #
-
Country of Origin
United States

Description

MEDIUM-DUTY 5in THREADED STEM CASTER BLACK PLASTIC HUB;CASTR TYPE: SWIVEL;COLOR: BLACK;LENGTH: 1-1/2in STEM;LOAD CAPACITY: 113 KG EACH, 454 KG PER SET OF 4, 250 LB EACH, 1000 LB PER SET OF 4;LOAD HEGHT: 6in, 152 MM;MATERIAL(S): PLASTIC HUB, RUBBER NON-MARKING WHEEL;MOUNTING STUD SIZE: 1/2in-13 THREAD;MOUNTING TYPE: STEM;TYPE: MEDIUM-DUTY;WEIGHT: 1.72 LB;WHEEL DIAMETER: 5in, 127 MM;WHEEL WIDTH: 1-1/4in, 32 MM;MODELS USED IN:

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.