Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refgn Door Gasket, 22-7/8"x60.25"

  • Mfr # MCC17149

  • Zoro # G8780530


product price: $68.36
/ea

Key Features

For Use With
Refrigerator
For Use With Mfr. Model Number
1020 HP, 1020H
Height
60 1/4 in
Overall Width
22 7/8 in
Compatible with Manufacturer Model Number
1020 HP, 1020H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCC17149
Zoro #
G8780530
UPC #
-
Country of Origin
United States

Dimensions

Height
60 1/4 in
Overall Width
22 7/8 in

Details

Item
Refgn Door Gasket,22-7/8"x60.25"
For Use With
Refrigerator
For Use With Mfr. Model Number
1020 HP, 1020H
Compatible with Manufacturer Model Number
1020 HP, 1020H
Compatible Manufacturer Model Number
1020 HP, 1020H
Compatible with Mfr. Model No.
1020 HP, 1020H
For Use with Mfr Model Number
1020 HP, 1020H
Compatible Manufacturer Part Number
1020 HP, 1020H
Compatible with Manufacturer Model No.
1020 HP, 1020H
Compatible Pump Manufacturer Part Number
1020 HP, 1020H
Compatible Mfr. Model Number
1020 HP, 1020H

Description

Refgn Door Gasket,22-7/8 In.x60.25 In., Compatible with Manufacturer Model Number 1020 HP, 1020H, For Use With Refrigerator, Overall Height 60 1/4 in, Overall Width 22 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.