Refgn Door Gasket, 28.75"x67.5"
Mfr # MCC203
Zoro # G8780576
product price: $70.39
/eaKey Features
For Use With
Refrigerator
For Use With Mfr. Model Number
L1-1001F, L11001
Height
67 1/2 in
Overall Width
28 3/4 in
Compatible with Manufacturer Model Number
L1-1001F, L11001
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCC203
Zoro #
G8780576
UPC #
-
Country of Origin
United States
Dimensions
Height
67 1/2 in
Overall Width
28 3/4 in
Details
Item
Refgn Door Gasket,28.75"x67.5"
For Use With
Refrigerator
For Use With Mfr. Model Number
L1-1001F, L11001
Compatible with Manufacturer Model Number
L1-1001F, L11001
Compatible Manufacturer Model Number
L1-1001F, L11001
Compatible with Mfr. Model No.
L1-1001F, L11001
For Use with Mfr Model Number
L1-1001F, L11001
Compatible Manufacturer Part Number
L1-1001F, L11001
Compatible with Manufacturer Model No.
L1-1001F, L11001
Compatible Pump Manufacturer Part Number
L1-1001F, L11001
Compatible Mfr. Model Number
L1-1001F, L11001
Description
Refgn Door Gasket,28.75 In.x67.5 In., Compatible with Manufacturer Model Number L1-1001F, L11001, For Use With Refrigerator, Overall Height 67 1/2 in, Overall Width 28 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.