
Simply Asia Sesame Teriyaki Noodle Bowl, 8.5 oz, 6PK
Mfr # THA00086
Zoro # G815511101
product price: $63.55
/pk 6, $10.59/eaKey Features
Vegan
Yes
Contains Dairy
No
Contains Nuts
No
Sugar Free
No
Kosher
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THA00086
Zoro #
G815511101
UPC #
-
Country of Origin
United States
Details
Vegan
Yes
Contains Dairy
No
Contains Nuts
No
Sugar Free
No
Item
Frozen Foods
Kosher
No
Flavor
Sesame Teriyaki
Food Type
Meal/Entree
Packaging Type
Bowl
Description
Enjoy a classic Asian noodle dish without spending hours in the kitchen. Prepared with the brand's signature sauce crafted with sesame oil, ginger and spices and served over vegetables and authentic noodles. Mild spice level.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.