Zoro Homepage

Electronic Reset High Water Cutoff

  • Mfr # 750-HW-MT-120

  • Zoro # G2082853


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Mcdonnell and Miller
Application
Hot Water Boilers
For Use With Mfr. Model Number
176236
Standards
ASME, CSD-1
Input Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
750-HW-MT-120
Zoro #
G2082853
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth
6 3/8 in
Enclosure Height
5 1/8 in
Enclosure Width
2 9/16 in

Details

Fits Brand
Mcdonnell and Miller
Application
Hot Water Boilers
Item
Electronic Reset, High Water Cut-Off
For Use With Mfr. Model Number
176236
Standards
ASME, CSD-1
Input Voltage
120V AC
Product Type
Low Water Cut-Off
NEMA Rating
1
Reset Type
Manual

Description

Electronic Reset, High Water Cut-Off, Application Hot Water Boilers, Enclosure Depth 6 3/8 in, Enclosure Height 5 1/8 in, Enclosure Width 2 9/16 in, Input Voltage 120V AC, NEMA Rating 1, Product Type Low Water Cut-Off, Reset Type Manual, Standards ASME, CSD-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.