Level Control
Mfr # 193-7B
Zoro # G2082101
product price: $3,892.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Mcdonnell and Miller
Application
Boilers
Voltage
120/240V AC
Standards
CSA, FM, UL Listed
Product Type
Level Control
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
193-7B
Zoro #
G2082101
UPC #
-
Country of Origin
United States
Dimensions
Housing Depth
6 3/4 in
Process Connection Size
1 in
Housing Width
13 in
Housing Height
20 1/2 in
Details
Fits Brand
Mcdonnell and Miller
Application
Boilers
Voltage
120/240V AC
Item
Level Control
Standards
CSA, FM, UL Listed
Product Type
Level Control
Process Connection Type
NPT
Outlet Pressure - Maximum
150 psi
Low Alarm Probe Color
Red
Functions
Low Water Cut-Off
Feed Choices
LWCO Mode
Power Consumption
345 VA
Inlet Pressure - Maximum
150 psi
Description
Level Control, Application Boilers, Feed Choices LWCO Mode, Functions Low Water Cut-Off, Housing Depth 6 3/4 in, Housing Height 20 1/2 in, Housing Width 13 in, Inlet Pressure - Maximum 150 psi, Low Alarm Probe Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.