Zoro Homepage

Level Control

  • Mfr # 193

  • Zoro # G2082153


product price: $2,701.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Mcdonnell and Miller
For Use With Mfr. Model Number
163400
Includes
No. 5 Switch
Standards
CSA, FM, UL Listed
Input Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
193
Zoro #
G2082153
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth
6 3/4 in
Enclosure Width
13 in
Enclosure Height
20 1/2 in

Details

Fits Brand
Mcdonnell and Miller
Item
Low Water Cut-Off, Pump Controller
For Use With Mfr. Model Number
163400
Includes
No. 5 Switch
Standards
CSA, FM, UL Listed
Input Voltage
120V AC
Product Type
Low Water Cut-Off
Number of Switches
5
Control Type
Switch
Reset Type
Manual

Description

Low Water Cut-Off, Pump Controller, Control Type Switch, Enclosure Depth 6 3/4 in, Enclosure Height 20 1/2 in, Enclosure Width 13 in, Includes No. 5 Switch, Input Voltage 120V AC, Number of Switches 5, Product Type Low Water Cut-Off, Reset Type Manual, Standards CSA, FM, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.