Zoro Homepage

Level Control 193W, 11-1/2"

  • Mfr # 193-A

  • Zoro # G2082083


product price: $2,430.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Fits Brand
Mcdonnell and Miller
Application
Boilers
Voltage
120/240V AC
Standards
CSA, FM, UL Listed
Product Type
Level Control
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
193-A
Zoro #
G2082083
UPC #
-
Country of Origin
United States

Dimensions

Housing Height
20 1/2 in
Process Connection Size
1 in
Housing Width
13 in
Housing Depth
6 3/4 in

Details

Fits Brand
Mcdonnell and Miller
Application
Boilers
Voltage
120/240V AC
Item
Level Control
Standards
CSA, FM, UL Listed
Product Type
Level Control
Process Connection Type
NPT
Outlet Pressure - Maximum
150 psi
Power Consumption
345 VA
Low Alarm Probe Color
Red
Feed Choices
LWCO Mode
Inlet Pressure - Maximum
150 psi
Functions
Low Water Cut-Off

Description

Level Control, Application Boilers, Feed Choices LWCO Mode, Functions Low Water Cut-Off, Housing Depth 6 3/4 in, Housing Height 20 1/2 in, Housing Width 13 in, Inlet Pressure - Maximum 150 psi, Low Alarm Probe Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.