Zoro Homepage

Level Control Head Mechanism

  • Mfr # 93-7B-HD

  • Zoro # G2082908


product price: $3,204.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Mcdonnell and Miller
Application
Boilers
Voltage
120/240V AC
For Use With Mfr. Model Number
163200, 193-7B
Input Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93-7B-HD
Zoro #
G2082908
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Height
18 5/8 in
Enclosure Depth
12 7/8 in
Housing Height
18 5/8 in
Housing Depth
12 7/8 in
Process Connection Size
1 in

Details

Fits Brand
Mcdonnell and Miller
Application
Boilers
Voltage
120/240V AC
Item
Combination Low Water Cut-Off/Pump Controller
For Use With Mfr. Model Number
163200, 193-7B
Input Voltage
120V AC
Standards
CSA, FM Approved, UL Listed
Product Type
Combination Low Water Cut-Off/Pump Controller
Number of Switches
5
Reset Type
Manual
Functions
Low Water Cut-Off
Feed Choices
LWCO Mode
Process Connection Type
NPT

Description

Combination Low Water Cut-Off/Pump Controller, Application Boilers, Feed Choices LWCO Mode, Functions Low Water Cut-Off, Housing Depth 12 7/8 in, Housing Height 18 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.