Zoro Homepage

Level Control Manrest Snap

  • Mfr # 157S-M

  • Zoro # G2081830


product price: $1,690.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Mcdonnell and Miller
Application
Steam Boilers
For Use With Mfr. Model Number
172812
Standards
CSA, FM, UL Listed
Input Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
157S-M
Zoro #
G2081830
UPC #
-
Country of Origin
United States

Details

Fits Brand
Mcdonnell and Miller
Application
Steam Boilers
Item
Level Control, Manrest Snap
For Use With Mfr. Model Number
172812
Standards
CSA, FM, UL Listed
Input Voltage
120V AC
Product Type
Low Water Cut-Off
Reset Type
Manual
Control Type
Switch

Description

Level Control, Manrest Snap, Application Steam Boilers, Control Type Switch, Input Voltage 120V AC, Product Type Low Water Cut-Off, Reset Type Manual, Standards CSA, FM, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.