Zoro Homepage

Level Control Manual Reset, 1-1/4"

  • Mfr # 94-M

  • Zoro # G2082917


product price: $2,488.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Mcdonnell and Miller
Application
Boilers
Voltage
120/240V AC
For Use With Mfr. Model Number
165900
Standards
CSA, FM, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94-M
Zoro #
G2082917
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
7 in
Housing Height
18 13/16 in
Process Connection Size
1 in
Housing Width
12 15/16 in

Details

Fits Brand
Mcdonnell and Miller
Application
Boilers
Voltage
120/240V AC
Item
Level Control Manual Reset
For Use With Mfr. Model Number
165900
Standards
CSA, FM, UL Listed
Feed Choices
LWCO Mode
Functions
Low Water Cut-Off
Outlet Pressure - Maximum
250 psi
Power Consumption
345 VA
Process Connection Type
NPT
Inlet Pressure - Maximum
250 psi

Description

Level Control Manual Reset, Application Boilers, Feed Choices LWCO Mode, Functions Low Water Cut-Off, Housing Depth 7 in, Housing Height 18 13/16 in, Housing Width 12 15/16 in, Inlet Pressure - Maximum 250 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.