Low Water Cut Off/Pump Controllers
Mfr # 93-7B
Zoro # G2082880
product price: $3,016.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Mcdonnell and Miller
Application
Steam Boilers
For Use With Mfr. Model Number
163000
Input Voltage
120V AC
Standards
CSA, FM, UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93-7B
Zoro #
G2082880
UPC #
-
Country of Origin
United States
Dimensions
Enclosure Height
18 5/8 in
Enclosure Depth
12 7/8 in
Overall Length
12 7/8 in
Overall Height
18 5/8 in
Details
Fits Brand
Mcdonnell and Miller
Application
Steam Boilers
Item
Low Water Cut Off/Pump Controller
For Use With Mfr. Model Number
163000
Input Voltage
120V AC
Standards
CSA, FM, UL Listed
Product Type
Low Water Cut-Off/Pump Controller
Number of Switches
5
Reset Type
Manual
Compatible Manufacturer Model Number
163000
Compatible Brand
McDonnell & Miller
Compatible Product Type
Boilers
Description
Low Water Cut Off/Pump Controllers, For Use With Mfr. Model Number 163000, Fits Brand McDonnell and Miller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.