Zoro Homepage

Low Water Cut Out, 4-1/8in Insertion

  • Mfr # 69

  • Zoro # G2493270


product price: $518.99
/ea
Free Shipping & Returns

Key Features

For Use With
Boilers of any Steaming Capacity
Voltage
120/240VAC
Phase
1 and 3
Features
With 4-1/8 in Insertion; Maximum Steam Pressure
Standards
FM Approved, SA, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69
Zoro #
G2493270
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Height
9 1/2 in
Enclosure Width
4 1/8 in

Details

Item
Low Water Cut Out, 4-1/8" Insertion
For Use With
Boilers of any Steaming Capacity
Voltage
120/240VAC
Phase
1 and 3
Features
With 4-1/8 in Insertion; Maximum Steam Pressure
Standards
FM Approved, SA, UL Listed
Application
Steam Boilers
Control Type
Switch
Input Voltage
120V AC
Series
69

Description

Low Water Cut-Off Control, Application Steam Boilers, Control Type Switch, Enclosure Height 9 1/2 in, Enclosure Width 4 1/8 in, Input Voltage 120V AC, Manufacturer Series 69, Product Type Low Water Cut-Off, Standards FM Approved, SA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.