Zoro Homepage

Probe 36"

  • Mfr # P-3-SS

  • Zoro # G2083230


product price: $85.95
/ea
Free Shipping & Returns

Key Features

Fits Brand
Mcdonnell and Miller
For Use With Mfr. Model Number
179540, RS-1-BR-1
Product Type
Probe
Probe Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-3-SS
Zoro #
G2083230
UPC #
-
Country of Origin
United States

Dimensions

Probe Length
36 in

Details

Fits Brand
Mcdonnell and Miller
Item
Liquid Level Control Probe
For Use With Mfr. Model Number
179540, RS-1-BR-1
Product Type
Probe

Description

Liquid Level Control Probe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.