Zoro Homepage

Remote Probe, 1/2" NPT

  • Mfr # 354140

  • Zoro # G2082582


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Mcdonnell and Miller
For Use With Mfr. Model Number
PS-802-RX2-24
Product Type
Remote Probe
Process Connection Type
NPT
Process Connection Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
354140
Zoro #
G2082582
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/2 in

Details

Fits Brand
Mcdonnell and Miller
Item
Liquid Level Control Probe
For Use With Mfr. Model Number
PS-802-RX2-24
Product Type
Remote Probe
Process Connection Type
NPT

Description

Liquid Level Control Probe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.