Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor, 3-Level

  • Mfr # RS-3-BR-1

  • Zoro # G2083328


product price: $784.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Mcdonnell and Miller
Application
Boilers
For Use With Mfr. Model Number
179526, PCL/PCH
Standards
cULus, FM
Product Type
3-Level Sensor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS-3-BR-1
Zoro #
G2083328
UPC #
-
Country of Origin
United States

Dimensions

Housing Width
1 1/4 in
Process Connection Size
2 in
Housing Height
4 9/16 in

Details

Fits Brand
Mcdonnell and Miller
Application
Boilers
Item
3-Level Sensor
For Use With Mfr. Model Number
179526, PCL/PCH
Standards
cULus, FM
Product Type
3-Level Sensor
Operating Temperature - Maximum
406 Degrees F
Inlet Pressure - Maximum
250 psi
Outlet Pressure - Maximum
250 psi
NEMA Rating
4X
Process Connection Type
NPT

Description

3-Level Sensor, Application Boilers, Housing Height 4 9/16 in, Housing Width 1 1/4 in, Inlet Pressure - Maximum 250 psi, NEMA Rating 4X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.