Sensor, Single Level
Mfr # RS-1-BR-1
Zoro # G2083343
product price: $395.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Mcdonnell and Miller
Application
Boilers
For Use With Mfr. Model Number
179524, 750-MT-120, PCL/PCH
Standards
cULus, FM
Product Type
Single Level Sensor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RS-1-BR-1
Zoro #
G2083343
UPC #
-
Country of Origin
United States
Dimensions
Housing Width
3 1/4 in
Process Connection Size
1 in
Housing Height
4 9/16 in
Details
Fits Brand
Mcdonnell and Miller
Application
Boilers
Item
Single Level Sensor
For Use With Mfr. Model Number
179524, 750-MT-120, PCL/PCH
Standards
cULus, FM
Product Type
Single Level Sensor
Process Connection Type
NPT
Inlet Pressure - Maximum
250 psi
NEMA Rating
4X
Outlet Pressure - Maximum
250 psi
Operating Temperature - Maximum
406 Degrees F
Description
Single Level Sensor, Application Boilers, Housing Height 4 9/16 in, Housing Width 3 1/4 in, Inlet Pressure - Maximum 250 psi, NEMA Rating 4X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.