Zoro Homepage

Sensors, 5 Level Sensor Pcl/Pch 179528

  • Mfr # RS-5-BR-1

  • Zoro # G6471783


product price: $1,052.99
/ea
Free Shipping & Returns

Key Features

For Use With
Boilers, Hydronic Systems, Tanks
Features
Remote Sensors, which Thread into the Top of the Boiler or Tank, are Available with 1, 2, 3, 4 or 5 Probes of Varying Lengths that can Easily be cut to Desired Set Points
Series
RS
Overall Height
4 in
Weight
4.3 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS-5-BR-1
Zoro #
G6471783
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 in
Overall Length
4 in
Process Connection Size
2 1/2 in

Details

For Use With
Boilers, Hydronic Systems, Tanks
Item
Sensors,5 Level Sensor Pcl/Pch 179528
Features
Remote Sensors, which Thread into the Top of the Boiler or Tank, are Available with 1, 2, 3, 4 or 5 Probes of Varying Lengths that can Easily be cut to Desired Set Points
Series
RS
Weight
4.3 lb
Standards
C-UL-US, FM Approved
NEMA Rating
4X
Maximum Operating Temperature
406 Degrees F
Process Connection Type
NPT
Electrical Connection Type
Hardwired

Description

Sensors,5 Level Sensor Pcl/Pch 179528, Electrical Connection Type Hardwired, Display Type Not Applicable, Display Units Not Applicable, Display Resolution Not Applicable, Overall Length 4 in, Overall Height 4 in, Maximum Operating Temperature 406 Degrees F, Features Remote Sensors, which Thread into the Top of the Boiler or Tank, are Available with 1, 2, 3, 4 or 5 Probes of Varying Lengths that can Easily be cut to Desired Set Points, For Use With Boilers, Hydronic Systems, Tanks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.