Zoro Homepage

Sgl Lvl Sensor, Low 176218, Mmrs-1-Lp-S

  • Mfr # RS-1-LP-S

  • Zoro # G6471993


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Includes
Short Probe
Series
RS
Weight
3 lb
Standards
C-UL-US, FM Approved
Overall Length
3 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS-1-LP-S
Zoro #
G6471993
UPC #
00694776950630
Country of Origin
United States

Dimensions

Overall Length
3 3/8 in
Process Connection Size
3/4 in

Details

Includes
Short Probe
Item
Sgl Lvl Sensor,Low 176218,Mmrs-1-Lp-S
Series
RS
Weight
3 lb
Standards
C-UL-US, FM Approved
Process Connection Type
NPT
Maximum Operating Temperature
250 Degrees F

Description

Sgl Lvl Sensor,Low 176218,Mmrs-1-Lp-S, Display Type Not Applicable, Display Units Not Applicable, Display Resolution Not Applicable, Overall Length 3 3/8 in, Maximum Operating Temperature 250 Degrees F, Includes Short Probe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.