Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Singlelevelsensor, High 176199, Mmrs-1-Hp

  • Mfr # RS-1-HP

  • Zoro # G6472081


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Series
RS
Application
High-Pressure Environments
Standards
C-UL-US, FM Approved
Overall Length
3 3/8 in
Weight
0.5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS-1-HP
Zoro #
G6472081
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 3/8 in
Process Connection Size
3/4 in

Details

Item
Singlelevelsensor,High 176199,Mmrs-1-Hp
Series
RS
Application
High-Pressure Environments
Standards
C-UL-US, FM Approved
Weight
0.5 lb
NEMA Rating
1
Process Connection Type
NPT
Maximum Operating Temperature
406 Degrees F

Description

Singlelevelsensor,High 176199,Mmrs-1-Hp, Display Type Not Applicable, Display Units Not Applicable, Display Resolution Not Applicable, Overall Length 3 3/8 in, Maximum Operating Temperature 406 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.