Zoro Homepage

Switch Kit, 24/120/240V

  • Mfr # 309100

  • Zoro # G2081873


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Mcdonnell and Miller
For Use With Mfr. Model Number
169, 269, 369, 369-MV, 469, 569, 61, 64, 64-A, 67, 67-G, 67-LQHU, 69, 69-J, 69-MV-P, 764, 767
Input Voltage
120V AC, 240V AC, 24V AC
Product Type
Electrical Switch
Compatible with Manufacturer Model Number
169, 269, 369, 369-MV, 469, 569, 61, 64, 64-A, 67, 67-G, 67-LQHU, 69, 69-J, 69-MV-P, 764, 767
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
309100
Zoro #
G2081873
UPC #
-
Country of Origin
United States

Details

Fits Brand
Mcdonnell and Miller
Item
Electrical Switch
For Use With Mfr. Model Number
169, 269, 369, 369-MV, 469, 569, 61, 64, 64-A, 67, 67-G, 67-LQHU, 69, 69-J, 69-MV-P, 764, 767
Input Voltage
120V AC, 240V AC, 24V AC
Product Type
Electrical Switch
Compatible with Manufacturer Model Number
169, 269, 369, 369-MV, 469, 569, 61, 64, 64-A, 67, 67-G, 67-LQHU, 69, 69-J, 69-MV-P, 764, 767
Compatible with Brand
McDonnell and Miller
Compatible with Series
61, 64, 67, 69, 764, 767
Compatible Manufacturer Part Number
169, 269, 369, 369-MV, 469, 569, 61, 64, 64-A, 67, 67-G, 67-LQHU, 69, 69-J, 69-MV-P, 764, 767
Compatible with Mfr. Model No.
169, 269, 369, 369-MV, 469, 569, 61, 64, 64-A, 67, 67-G, 67-LQHU, 69, 69-J, 69-MV-P, 764, 767
For Use with Mfr Model Number
169, 269, 369, 369-MV, 469, 569, 61, 64, 64-A, 67, 67-G, 67-LQHU, 69, 69-J, 69-MV-P, 764, 767
Compatible Manufacturer Model Number
169, 269, 369, 369-MV, 469, 569, 61, 64, 64-A, 67, 67-G, 67-LQHU, 69, 69-J, 69-MV-P, 764, 767
Compatible with Manufacturer Model No.
169, 269, 369, 369-MV, 469, 569, 61, 64, 64-A, 67, 67-G, 67-LQHU, 69, 69-J, 69-MV-P, 764, 767
Compatible Pump Manufacturer Part Number
169, 269, 369, 369-MV, 469, 569, 61, 64, 64-A, 67, 67-G, 67-LQHU, 69, 69-J, 69-MV-P, 764, 767
Compatible Mfr. Model Number
169, 269, 369, 369-MV, 469, 569, 61, 64, 64-A, 67, 67-G, 67-LQHU, 69, 69-J, 69-MV-P, 764, 767

Description

Electrical Switch, Product Type Electrical Switch, Compatible with Brand McDonnell and Miller, Compatible Manufacturer Part Number 169, 269, 369, 369-MV, 469, 569, 61, 64, 64-A, 67, 67-G, 67-LQHU, 69, 69-J, 69-MV-P, 764, 767, Compatible with Grainger Part Number 161U02, 161U25, 161U45, 42FJ22, 42FJ30, 58TJ79, Compatible with Series 61, 64, 67, 69, 764, 767, Input Voltage 120V AC, 240V AC, 24V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.