Zoro Homepage

Water Control, 150W, Snap Switch

  • Mfr # 157S

  • Zoro # G2081672


product price: $1,763.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Mcdonnell and Miller
Application
Steam Boilers
For Use With Mfr. Model Number
173502
Input Voltage
120V AC
Standards
CSA, FM, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
157S
Zoro #
G2081672
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth
13 3/8 in
Enclosure Height
16 in
Enclosure Width
5 7/8 in

Details

Fits Brand
Mcdonnell and Miller
Application
Steam Boilers
Item
Water Control, 150W, Snap Switch
For Use With Mfr. Model Number
173502
Input Voltage
120V AC
Standards
CSA, FM, UL Listed
Product Type
Low Water Cut-Off
Reset Type
Manual
Control Type
Switch

Description

Water Control, 150W, Snap Switch, Application Steam Boilers, Control Type Switch, Enclosure Depth 13 3/8 in, Enclosure Height 16 in, Enclosure Width 5 7/8 in, Input Voltage 120V AC, Product Type Low Water Cut-Off, Reset Type Manual, Standards CSA, FM, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.