Zoro Homepage

Chrome Cone Seat Style Trailer Lug Nut Set 1/2-20 Thread Size, 10PK

  • Mfr # 74043

  • Zoro # G215918616


product price: $48.15
/pk 10, $4.81/ea

Key Features

Depth
5.99 in
Length
7.49 in
Color
Silver
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74043
Zoro #
G215918616
UPC #
83509740431
Country of Origin
United States

Dimensions

Depth
5.99 in
Length
7.49 in

Details

Color
Silver
Material
Steel

Description

Chrome plated lug nuts lead a tough life. Think about it, harsh elements, nasty corrosive wheel cleaners, overzealous impact guns and loose fitting lug wrenches. This kind of treatment destroys ordinary lug nuts which turns even the best looking wheels ugly. Tough Nuts can take the punishment and keep your wheels looking beautiful. McGard boat trailer lug nuts are for life not to rust, chip or peel. McGard manufactures lug nuts in the USA to meet or exceed O.E.M. standards for safety and durability. Every lug nut is fully machined from restricted chemistry steel made specifically for McGard and through-hardened for its unsurpassed level of safety. McGards plating process includes several layers of nickel and one layer of microporous chrome producing a superior finish while protecting against rust. Tough Nuts are designed and built for the real world, because life is tough. For use with steel or aluminum wheels with exposed decorative lug nuts that are tapered at the bottom. This product may contain globally sourced materials/components.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.