Shop MCGILL
See all product information
Create Account
Cam Follower, Crowned, 3-1/2 in Dia, 2 in Wd
- Mfr # CCF 3 1/2 SB
- Zoro # G7037787
product price:Â
$
353.99
/ea
Free Shipping & Returns
Key Features
Roller Type
Crowned
Roller Diameter
3-1/2 in
Roller Width
2 in
Roller Material
Bearing Steel
Stud Length
2-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CCF 3 1/2 SB
- Zoro #
- G7037787
- UPC #
- 726166040000
- Country of Origin
- Mexico
Dimensions
- Roller Diameter
- 3-1/2 in
- Roller Width
- 2 in
- Stud Length
- 2-3/4 in
- Stud Diameter
- 1-3/8 in
- Stud Thread Length
- 1-3/8 in
- Stud Thread Size
- 1-3/8 in-12
Details
- Item
- Cam Follower
- Roller Type
- Crowned
- Roller Material
- Bearing Steel
- Stud Type
- Standard
- Max. Load Radial (Lb.)
- 22800 lb
- Dynamic Load Capacity (Lb.)
- 22800 lb
- Bearing Type
- Needle Roller
- Roller Style
- Stud
- Closure
- Sealed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.