Shop MCGILL
See all product information
Create Account
Cam Follower, Crowned, 30 mm Dia, 14 mm Wd
- Mfr # MCF 30 S
- Zoro # G7035151
product price:Â
$
170.99
/ea
Free Shipping & Returns
Key Features
Roller Type
Crowned
Roller Diameter
30 mm
Roller Width
14 mm
Roller Material
Bearing Steel
Stud Length
25 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCF 30 S
- Zoro #
- G7035151
- UPC #
- 726166018450
- Country of Origin
- China
Dimensions
- Roller Diameter
- 30 mm
- Roller Width
- 14 mm
- Stud Length
- 25 mm
- Stud Diameter
- 12 mm
- Stud Thread Length
- 14 mm
- Stud Thread Size
- M12-1.5
Details
- Item
- Cam Follower
- Roller Type
- Crowned
- Roller Material
- Bearing Steel
- Stud Type
- Standard
- Agency Compliance
- DIN / JIS
- Max. Load Radial (Lb.)
- 2491 lb
- Bearing Type
- Needle Roller
- Closure
- Sealed
- Roller Style
- Stud
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.