Shop MCGILL
See all product information
Create Account
Cam Follower, Crowned, 30 mm Dia, 14 mm Wd
- Mfr # MCFR 30 SB
- Zoro # G7041287
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
Roller Type
Crowned
Roller Diameter
30 mm
Roller Width
14 mm
Roller Material
Bearing Steel
Stud Length
25 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCFR 30 SB
- Zoro #
- G7041287
- UPC #
- 726166019068
- Country of Origin
- China
Dimensions
- Roller Diameter
- 30 mm
- Roller Width
- 14 mm
- Stud Length
- 25 mm
- Stud Diameter
- 12 mm
- Stud Thread Length
- 14 mm
- Stud Thread Size
- M12-1.5
Details
- Item
- Cam Follower
- Roller Type
- Crowned
- Roller Material
- Bearing Steel
- Stud Type
- Standard
- Dynamic Load Capacity (Lb.)
- 9600 lb
- Agency Compliance
- DIN / JIS
- Max. Load Radial (Lb.)
- 1542 lb
- Bearing Type
- Needle Roller
- Roller Style
- Stud
- Closure
- Sealed