Cam Follower, Crowned, 35 mm Dia, 18 mm Wd
- Mfr # MCFD 35
- Zoro # G2493544
product price:Â
$
286.99
/ea
Free Shipping & Returns
Key Features
Roller Type
Crowned
Roller Diameter
35 mm
Roller Width
18 mm
Roller Material
Steel
Stud Length
32.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCFD 35
- Zoro #
- G2493544
- UPC #
- 726166020736
- Country of Origin
- China
- Item
- Cam Follower
- Roller Type
- Crowned
- Roller Material
- Steel
- Stud Type
- Standard
- Max. Load Radial (Lb.)
- 3597 lb
- Closure
- Shielded
- Bearing Type
- Cylindrical Roller
- Roller Style
- Stud
- Rolling Element Rows
- 2
Dimensions
- Roller Diameter
- 35 mm
- Roller Width
- 18 mm
- Stud Length
- 32.5 mm
- Stud Diameter
- 16 mm
- Stud Thread Length
- 17 mm
- Stud Thread Size
- M16-1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.