Shop MCGILL
See all product information
Create Account
Cam Follower, Crowned, 62 mm Dia, 29 mm Wd
- Mfr # MCFD 62
- Zoro # G2482301
product price:Â
$
545.99
/ea
Free Shipping & Returns
Key Features
Roller Type
Crowned
Roller Diameter
62 mm
Roller Width
29 mm
Stud Length
49.5 mm
Roller Material
Bearing Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCFD 62
- Zoro #
- G2482301
- UPC #
- 726166025847
- Country of Origin
- China
- Item
- Cam Follower
- Roller Type
- Crowned
- Roller Material
- Bearing Steel
- Stud Type
- Standard
- Max. Load Radial (Lb.)
- 9218 lb
- Dynamic Load Capacity (Lb.)
- 2460 lb
- Bearing Type
- Cylindrical Roller
- Rolling Element Rows
- 2
- Roller Style
- Stud
- Closure
- Shielded
Dimensions
- Roller Diameter
- 62 mm
- Roller Width
- 29 mm
- Stud Length
- 49.5 mm
- Stud Diameter
- 24 mm
- Stud Thread Length
- 25 mm
- Stud Thread Size
- M24-1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.