Shop MCGILL
See all product information
Create Account
Cam Follower, Crowned, 62 mm Dia, 29 mm Wd
- Mfr # MCFR 62 S
- Zoro # G7035702
product price:Â
$
391.99
/ea
Free Shipping & Returns
Key Features
Roller Type
Crowned
Roller Diameter
62 mm
Roller Width
29 mm
Stud Length
49.5 mm
Roller Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCFR 62 S
- Zoro #
- G7035702
- UPC #
- 726166025298
- Country of Origin
- China
- Item
- Cam Follower
- Roller Type
- Crowned
- Roller Material
- Steel
- Stud Type
- Standard
- Max. Load Radial (Lb.)
- 5931 lb
- Agency Compliance
- DIN
- Closure
- Sealed
- Bearing Type
- Needle Roller
- Roller Style
- Stud
Dimensions
- Roller Diameter
- 62 mm
- Roller Width
- 29 mm
- Stud Length
- 49.5 mm
- Stud Diameter
- 24 mm
- Stud Thread Length
- 25 mm
- Stud Thread Size
- M24-1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.