Shop MCGILL
See all product information
Create Account
Cam Follower, Cylindrical, 16 mm Dia, 11 mm Wd
- Mfr # MCFR 16 SX
- Zoro # G7039047
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Roller Type
Cylindrical
Roller Diameter
16 mm
Roller Width
11 mm
Roller Material
Bearing Steel
Stud Length
16 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCFR 16 SX
- Zoro #
- G7039047
- UPC #
- 726166014711
- Country of Origin
- China
- Item
- Cam Follower
- Roller Type
- Cylindrical
- Roller Material
- Bearing Steel
- Stud Type
- Standard
- Agency Compliance
- DIN / JIS
- Max. Load Radial (Lb.)
- 771 lb
- Closure
- Sealed
- Bearing Type
- Needle Roller
- Roller Style
- Stud
Dimensions
- Roller Diameter
- 16 mm
- Roller Width
- 11 mm
- Stud Length
- 16 mm
- Stud Diameter
- 6 mm
- Stud Thread Length
- 9 mm
- Stud Thread Size
- M6-1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.