Shop MCGILL
See all product information
Create Account
Cam Follower, Cylindrical, 32 mm Dia, 14 mm Wd
- Mfr # MCF 32 SX
- Zoro # G2498934
product price:Â
$
396.99
/ea
Free Shipping & Returns
Key Features
Roller Type
Cylindrical
Roller Diameter
32 mm
Roller Width
14 mm
Roller Material
Steel
Stud Length
25 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCF 32 SX
- Zoro #
- G2498934
- UPC #
- 726166019358
- Country of Origin
- China
- Item
- Cam Follower
- Roller Type
- Cylindrical
- Roller Material
- Steel
- Stud Type
- Standard
- Max. Load Radial (Lb.)
- 2491 lb
- Agency Compliance
- DIN / JIS
- Bearing Type
- Needle Roller
- Roller Style
- Stud
- Closure
- Sealed
Dimensions
- Roller Diameter
- 32 mm
- Roller Width
- 14 mm
- Stud Length
- 25 mm
- Stud Diameter
- 12 mm
- Stud Thread Length
- 14 mm
- Stud Thread Size
- M12-1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.