Cam Follower, Cylindrical, 47 mm Dia, 24 mm Wd
- Mfr # MCFR 47 SBX
- Zoro # G7035276
product price:Â
$
324.99
/ea
Free Shipping & Returns
Key Features
Roller Type
Cylindrical
Roller Diameter
47 mm
Roller Width
24 mm
Stud Length
40.5 mm
Roller Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCFR 47 SBX
- Zoro #
- G7035276
- UPC #
- 726166023232
- Country of Origin
- China
- Item
- Cam Follower
- Roller Type
- Cylindrical
- Roller Material
- Steel
- Stud Type
- Standard
- Max. Load Radial (Lb.)
- 3991 lb
- Agency Compliance
- DIN
- Closure
- Sealed
- Roller Style
- Stud
- Bearing Type
- Needle Roller
Dimensions
- Roller Diameter
- 47 mm
- Roller Width
- 24 mm
- Stud Length
- 40.5 mm
- Stud Diameter
- 20 mm
- Stud Thread Length
- 21 mm
- Stud Thread Size
- M20-1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.