Shop MCGILL
See all product information
Create Account
Cam Follower, Cylindrical, 62 mm Dia, 28 mm Wd, 30 mm Bore Dia
- Mfr # MCYRD 30 X
- Zoro # G2479291
product price:Â
$
289.99
/ea
Free Shipping & Returns
Key Features
Roller Type
Cylindrical
Roller Diameter
62 mm
Roller Width
28 mm
Roller Material
Steel
Bore Diameter
30 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCYRD 30 X
- Zoro #
- G2479291
- UPC #
- 726166054588
- Country of Origin
- China
Dimensions
- Roller Diameter
- 62 mm
- Roller Width
- 28 mm
- Bore Diameter
- 30 mm
- Overall Width
- 29 mm
Details
- Item
- Cam Follower
- Roller Type
- Cylindrical
- Roller Material
- Steel
- Roller Style
- Yoke
- Bearing Type
- Cylindrical Roller
- Rolling Element Rows
- 2
- Closure
- Shielded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.