Cam Follower, Cylindrical, 90 mm Dia, 30 mm Wd, 50 mm Bore Dia
- Mfr # MCYRD 50 X
- Zoro # G2480691
product price:Â
$
547.99
/ea
Free Shipping & Returns
Key Features
Roller Type
Cylindrical
Roller Diameter
90 mm
Roller Width
30 mm
Roller Material
Bearing Steel
Bore Diameter
50 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCYRD 50 X
- Zoro #
- G2480691
- UPC #
- 726166056063
- Country of Origin
- China
- Item
- Cam Follower
- Roller Type
- Cylindrical
- Roller Material
- Bearing Steel
- Dynamic Load Capacity (Lb.)
- 15962 lb
- Rolling Element Rows
- 2
- Bearing Type
- Cylindrical Roller
- Roller Style
- Yoke
- Closure
- Shielded
Dimensions
- Roller Diameter
- 90 mm
- Roller Width
- 30 mm
- Bore Diameter
- 50 mm
- Overall Width
- 32 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.