CAMROL CCF Crowned OD Cam Follower With LUBRI-DISC Seal, 1/2 in x 0.344 in W Roller
- Mfr # 2021172000
- Zoro # G409910105
product price:Â
$
56.65
/ea
Key Features
Roller Style
Stud
Roller Type
Crowned
Roller Diameter
1/2 in
Stud Type
Standard
Stud Diameter
0.19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2021172000
- Zoro #
- G409910105
- UPC #
- 72616603024
- Country of Origin
- Mexico
- Item
- Cam Follower
- Roller Style
- Stud
- Roller Type
- Crowned
- Stud Type
- Standard
- Bearing Type
- Needle Roller
- Closure
- Sealed
Dimensions
- Roller Diameter
- 1/2 in
- Stud Diameter
- 0.19 in
- Roller Width
- 0.344 in
Description
CAMROL CCF Crowned OD Cam Follower With LUBRI-DISC Seal, 1/2 in Dia x 0.344 in W Roller, 0.19 in Dia x 1/2 in L Stud, Chrome Steel Roller
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.