Shop MCGILL
See all product information
Create Account
CAMROL CF Series Cylindrical OD Cam Follower With LUBRI-DISC Seal, 1-1/4 in x 3/4 in W Roller
- Mfr # 2120110000
- Zoro # G009910123
product price:Â
$
37.29
/ea
Key Features
Roller Style
Stud
Roller Type
Slotted Flat
Stud Type
Standard
Roller Width
3/4 in
Stud Diameter
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2120110000
- Zoro #
- G009910123
- UPC #
- 72616603432
- Country of Origin
- Mexico
Dimensions
- Roller Width
- 3/4 in
- Stud Diameter
- 1/2 in
- Roller Diameter
- 1-1/4 in
Details
- Item
- Cam Follower
- Roller Style
- Stud
- Roller Type
- Slotted Flat
- Stud Type
- Standard
- Closure
- Sealed
- Bearing Type
- Needle Roller
Description
CAMROL CF Series Cylindrical OD Cam Follower With LUBRI-DISC Seal, 1-1/4 in Dia x 3/4 in W Roller, 1/2 in Dia x 1-1/4 in L Stud, Chrome Steel Roller
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.