Shop MCGILL
See all product information
Create Account
CAMROL CF Series Cylindrical OD Cam Follower With LUBRI-DISC Seal, 3 in x 1-3/4 in W Roller
- Mfr # 2300112000
- Zoro # G809910118
product price:Â
$
244.99
/ea
Free Shipping & Returns
Key Features
Roller Style
Stud
Stud Type
Standard
Roller Diameter
3 in
Roller Width
1-3/4 in
Closure
Sealed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2300112000
- Zoro #
- G809910118
- UPC #
- 72616603913
- Country of Origin
- Mexico
- Item
- Cam Follower
- Roller Style
- Stud
- Stud Type
- Standard
- Closure
- Sealed
- Bearing Type
- Needle Roller
- Roller Type
- Hex Socket Flat
Dimensions
- Roller Diameter
- 3 in
- Roller Width
- 1-3/4 in
- Stud Diameter
- 1-1/4 in
Description
CAMROL CF Series Cylindrical OD Cam Follower With LUBRI-DISC Seal, 3 in Dia x 1-3/4 in W Roller, 1-1/4 in Dia x 2-1/2 in L Stud, Chrome Steel Roller
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.